logo

Kennedy

145mm, Bent Nose Tweezers, Stainless Steel

SKU:

KEN5185160K

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (50+)

    Product Details

    For workshop and home use, these varying types of tweezers are ideal for precision work as well as general manufacture or modelling at home or in the workshop. The cross pattern types are self closing and open only under applied pressure. Each product is manufactured from stainless steel and has a high quality finish. Can be purchased in singles or as a six piece set.


    Features and Benefits
    • Available in a range of specifications to allow you to select the product that best suits your specific needs
    • Stainless steel construction makes for a durable product
    • Precision ground and finished ends for accurate and precise working
    • Also available as a 6 piece set to ensure you have the correct type of tweezers to hand
    • Cross pattern types are self closing to protect the product from unwanted opening


    Typical Applications
    • Jewellery Making
    • Modelling and Crafting
    • Manufacture


    Product Specification
    Attribute
    Value

    Anti-Magnetic

    No

    Brand

    Kennedy

    EAN

    5036140112063

    ECLASS Code

    21040501

    ESD

    No

    Handle Material

    Stainless Steel

    Individual or Set

    Individual

    Insulated

    No

    Non Sparking

    No

    Overall Depth

    8mm

    Overall Length

    145mm

    Overall Width

    8mm

    Tip Material

    Stainless Steel

    Type

    Bent Nose

    UNSPSC Code

    27112105

    VDE

    No