R84.33
Ex VAT
R96.98
Inc VAT
7 Variations Available
Product Details
Product Specification
For workshop and home use, these varying types of tweezers are ideal for precision work as well as general manufacture or modelling at home or in the workshop. The cross pattern types are self closing and open only under applied pressure. Each product is manufactured from stainless steel and has a high quality finish. Can be purchased in singles or as a six piece set.
Features and Benefits
• Available in a range of specifications to allow you to select the product that best suits your specific needs
• Stainless steel construction makes for a durable product
• Precision ground and finished ends for accurate and precise working
• Also available as a 6 piece set to ensure you have the correct type of tweezers to hand
• Cross pattern types are self closing to protect the product from unwanted opening
Typical Applications
• Jewellery Making
• Modelling and Crafting
• Manufacture
Attribute | Value |
---|---|
Anti-Magnetic | No |
Brand | Kennedy |
EAN | 5036140112070 |
ECLASS Code | 21040501 |
ESD | No |
Handle Material | Stainless Steel |
Individual or Set | Individual |
Insulated | No |
Non Sparking | No |
Overall Depth | 12mm |
Overall Length | 120mm |
Overall Width | 12mm |
Tip Material | Stainless Steel |
Type | Flat Blade |
UNSPSC Code | 27112105 |
VDE | No |