R101.44
Ex VAT
R116.66
Inc VAT
Product Details
Product Specification
This specialist level is essential for precise alignment of square and round posts before permanent fixing, making it ideal for construction, landscaping, and fencing projects. Made from durable plastic, it features two horizontal and one vertical vial for comprehensive measurements. The flush magnets allow easy attachment to metal posts, while the integrated elastic fixing strap ensures stability on other materials. With an accuracy of 1.0mm/m, it provides reliable measurements, ensuring posts are vertical and stable. Its robust design and versatile mounting options make it indispensable for professionals seeking precise and accurate post alignment in demanding applications.
Features and Benefits
• Designed to ensure both square and round posts are upright prior to permanent fixing
• The right angle plate has two horizontal vials and one vertical vial
• Outer housing is manufactured from durable plastic for overall resilience
• Flush magnets for metal posts and an integrated elastic fixing strap for other materials
• Size: Small: 80 x 123mm, Large: 92 x 140mm
• Accuracy: 1.0mm/m
Typical Applications
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Accuracy | 1.0mm/m |
Base Type | Magnetic |
Body Colour | Red |
Body Material | Plastic |
Brand | Kennedy |
EAN | 5036140036352 |
ECLASS Code | 21160108 |
Includes | Integrated Elastic Fixing Strap |
Level Type | Post Level |
MFR Part No. | 5102800K |
Number of Vials | 3 |
Overall Length | 123mm |
Overall Width | 80mm |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |