noscriptBox Profile Spirit Levels | Cromwell Tools
logo

Kennedy

Box Profile Spirit Levels

5 Variations

The Kennedy Box Beam Level is ideal for professionals and DIY enthusiasts needing precise levelling. It includes three levels (180cm, 60cm, 30cm), each with three high-visibility vials (2 plumb, 1 horizontal) and an accuracy of 0.029° (0.5 mm/m). Made from a durable light alloy with an electrostatic powder coating, these levels are easy to clean and built to last.

Feautres and Benefits
• High-visibility vials: 2 plumb, 1 horizontal
• Accuracy: 0.029° (0.5 mm/m)
• Durable light alloy construction
• Electrostatic powder coating for easy cleaning
• Includes 180cm, 60cm, and 30cm levels
• Comes with three carpenter's pencils and a key ring level

Typical Applications
• Construction
• Engineering
• DIY
• Manufacturing