noscriptSenator 230mm, Boat Level, 3 Vials, Horizontal/Vertical/45°, Magnetic | Cromwell Tools
logo

Senator

230mm, Boat Level, 3 Vials, Horizontal/Vertical/45°, Magnetic

SKU:

SEN5102090K

R67.22

Ex VAT

R77.30

Inc VAT

IN STOCK (50+)

    Product Details

    The torpedo spirit level ensures precise measurements with its three vials (horizontal, vertical, 45°) and high accuracy of 1.0mm/m. Its magnetic base allows for hands-free use on ferrous surfaces, enhancing convenience and efficiency. The impact-resistant ABS plastic body ensures durability, while the high-visibility yellow colour makes it easy to locate on busy job sites.


    Features and Benefits:
    • High accuracy of 1.0mm/m for precise measurements
    • Three vials (horizontal, vertical, 45°) for versatile use
    • Magnetic base for hands-free operation on ferrous surfaces
    • Impact-resistant ABS plastic construction for durability
    • High-visibility yellow colour prevents loss on site


    Typical Applications
    • Construction
    • Engineering
    • Plumbing
    • DIY


    Product Specification
    Attribute
    Value

    Accuracy

    1.0mm/m

    Base Type

    Magnetic

    Body Colour

    Yellow

    Body Material

    Plastic

    Brand

    Senator

    EAN

    5036140004283

    ECLASS Code

    21160108

    Level Features

    Impact Resistant

    Level Type

    Boat Level

    Number of Vials

    3

    Overall Length

    230mm

    Overall Width

    16mm

    Pack Quantity

    1

    Pack Type

    Single

    UNSPSC Code

    27111802

    Vial Material

    Acrylic

    Vial Type

    45° Horizontal Vertical

    Vial Visibility

    Font Viewing