R13072.89
Ex VAT
R15033.82
Inc VAT
3 Variations Available
Product Details
Product Specification
These premium quality bench vices are as good as you get. Made from solid steel with replaceable jaws, integral pipe jaws and anvil for versatility. Available in varying sizes to suit your needs.
Features and Benefits
• Integral pipe jaws and anvil provide versatility of use
• Replaceable jaws keep your vice working to a high level
• Manufactured from extremely durable steel for optimum resilience
• Available in three varying sizes to suit your preferences
• Finished in a red epoxy powder coat paint for protection against corrosion
Typical Applications
• Carpentry
• Plumbing
• Automotive
• Construction
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Kennedy |
EAN | 5036140243569 |
ECLASS Code | 21020601 |
Jaw Opening | 200mm |
Jaw Width | 205mm |
Mounting Type | Bolt |
Overall Material | Steel |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |