noscriptSenator GW-F251, 2m / 6ft, Tape Measure, Metric and Imperial, Class II | Cromwell Tools
logo

Senator

GW-F251, 2m / 6ft, Tape Measure, Metric and Imperial, Class II

SKU:

SEN5361130K

R39.11

Ex VAT

R44.98

Inc VAT

IN STOCK (50+)

    Product Details

    These Pull/Push measuring tapes are ideal for all round use. With a spring blade return, self-adjusting hook for internal and external reading, both metric and imperial readings all houses in an ABS casing, the product is designed to withstand punishing environments. The end hook has two rivets, graduated with 1/32in., 1/16in. and mm. Available in two lengths to suit your preference.


    Features and Benefits
    • Body is manufactured from ABS impact resistant plastic making for an extremely durable product
    • Steel blade has a lacquer coating to protect it from damage
    • Spring blade return allows the blade to easily be guided back into the housing when measuring is complete
    • Each product has both metric and imperial graduations to suit your preferences and needs
    • Available in two sizes to suit your requirements
    • Self-adjusting end hook allows for both internal and external measuring


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Standards
    • EEC Class II for Accuracy


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    2m / 6ft

    Blade Material

    Steel

    Blade Width

    13mm

    Brand

    Senator

    Coating

    Lacquer

    EAN

    5036140021877

    ECLASS Code

    21160103

    Frame Material

    ABS

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric and Imperial

    MFR Part No.

    GW-F251

    Product Type

    Pocket Tape

    Resistance Properties

    Corrosion-resistant

    Special Features

    EEC Class II Spring Blade Return

    UNSPSC Code

    27111801