logo

Kennedy

10" Hickory Club Hammer Shaft

SKU:

KEN5301100K

R151.56

Ex VAT

R174.29

Inc VAT

IN STOCK (50+)

    Product Details

    This replacement club or lump hammer shaft is ideal for keeping your tool working to an optimum level. With a waxed, hickory construction, the product is also suitable for hammers with a similar eye such as: Scutch, Walling, Brick and Masons.


    Features and Benefits
    • Manufactured from high quality hickory for product longevity
    • Suited for use as a replacement for your club or lump hammer to keep your tool operating to an optimum level
    • Also suitable for hammers with a similar eye such as Scutch, Walling, Brick and Masons hammers
    • Shaft is waxed for a smooth and comfortable finish


    Typical Applications
    • DIY
    • Construction


    Standards
    • BS 3823


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Head Weight

    2.1/2-4lb

    EAN

    5036140113541

    Shaft Length

    10mm

    Shaft Material

    Wood

    Shaft Type

    Club

    UNSPSC Code

    27112011