logo

Kennedy

Chrome Vanadium/Steel, Pin Punch, Point 6mm, 180mm

SKU:

KEN5182416K

R134.44

Ex VAT

R154.61

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel, these standard length inserted pin punches are used for punching out pins and dowels. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Manufactured from chrome vanadium steel for resilience and overall longevity
    • Available in a range of sizes to suit your requirements
    • Simple yet effective way of punching out pins and dowels


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Mild Steel

    EAN

    5036140111523

    ECLASS Code

    21040706

    Handle Material

    Chrome Vanadium Steel

    Head Shape

    Square

    Overall Length

    180mm

    Point Diameter

    6mm

    Tip Material

    Chrome Vanadium Steel

    Type

    Pin Punch

    UNSPSC Code

    27111505