R218.78
Ex VAT
R251.60
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from a robust, white polypropylene, this 1000kg capacity bulk bag has a variety of potential uses. From shipping or storing bulk materials such as cement, sand and other building materials to storing food ingredients such as mineral and quarried products, seed, salt and potatoes, this product can withstand being under stress without breaking or being damaged.
Features and Benefits
• Manufactured from durable polyproylene to guarantee hold under intense weight
• Supplied in a neutral white colour to suit any workplace
• Versatile in its uses and can be used to store whatever bulky items you desire
Typical Applications
• Ideal for use on construction sites and other heavy duty, punishing environments whereby bulky, weighty items are required to be stored, transported and used
• Can also be used to store food products in bulk such as potatoes, seeds, grains and rice
Attribute | Value |
---|---|
Body Colour | White |
Brand | Rutland |
EAN | 5036140158535 |
ECLASS Code | 20050190 |
Handle Material | No Handle Included |
Material | Polypropylene |
Overall Length | 850mm |
Overall Width/Diameter | 850mm |
Type | Bulk Bag |
UNSPSC Code | 47121804 |
Wall Movement | Flexible |