R389.40
Ex VAT
R447.81
Inc VAT
Product Details
Product Specification
Manufactured from chrome alloy steel with a bright nickel and chrome finish. The locking wheel has a black oxidised finish. To use, place the extractor over the stud, then fit any 1/2in. square drive handle and turn. The locking wheel moves into place to grip the stud and then remove it.
Features and Benefits
• Manufactured from chrome alloy steel for durability
• Bright nickel and chrome finish protects the product against corrosion as well as wear and tear
• Black oxidised finish on the locking wheel
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Type | 1/2" Sq. Drive |
EAN | 5036140003934 |
ECLASS Code | 21043090 |
Finish/Coating | Bright Nickel |
Material | Chrome Alloy Steel |
Number of Pieces | 1 |
Overall Length | 65mm |
Product Type | Stud Extractor |
Socket Size | 6mm - 19mm |
UNSPSC Code | 27111709 |