SKU:
KEN5945280K
R12025.20
Ex VAT
R13828.98
Inc VAT
Product Details
Product Specification
Product Documents
This 12 Drawer tool chest is manufactured from heavy gauge steel with an electro-coated enamel finish for superior appearance and protection. Possessing steel panels in the drawers for extra rigidity, ball bearing drawer runners and drawer liners and top mat. Fully lockable, the product is finished in a red epoxy coat paint.
Features and Benefits
• Manufactured in heavy gauge steel for maximum durability
• Fully locking to effectively secure your tools
• Double wall construction side panels create reinforcement in areas that need it the most
• Welded joints for added rigidity and overall product longevity
• Coated in a hard wearing epoxy powder for resistance against corrosion as well as more general wear and tear
• Fully opening drawers for extra accessibility
• Quick release smooth running ball bearing drawer slides allow easy opening and closing of the drawers
• Double sliders on base drawer
• Supplied with top mat and drawer liners to protect the chest construction
Contents
• (1x) 280 x 410 x 100mm drawer dimensions
• (1x) 590 x 410 x 100mm drawer dimensions
• (2x) 590 x 410 x 50mm drawer dimensions
• (8x) 125 x 410 x 50mm drawer dimensions
Typical Applications
• Warehousing
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red |
Drawer Load Capacity | 125 x 410 x 50mm - 10 280 x 410 x 100mm - 15 590 x 410 x 100mm - 25 590 x 410 x 50mm - 20kg |
EAN | 5036140004535 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 160kg |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 12 |
Overall Height | 490mm |
Overall Length | 690mm |
Overall Width | 445mm |
Product Range | Classic - Extra Wide |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 48kg |