The Ultimate Range of roller cabinets and top chests is the perfect choice for professional use. Manufactured from steel, each cabinet is finished with an anti-rust and solvent resistant powder coat paint, possesses perforated sides and 45° angled corners. Each cabinet also boasts plastic bumpers on the corners, ergonomic handles, four castors, a full locking system and full opening drawers. Available in two sizes (5 and 7 drawers) to suit your exact storage needs.
Features and Benefits
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories and tool holders
• 45° angled corners protect against mobility strains and preserve unit shape
• Plastic bumpers on each corner protect against impact
• Non-slip EVA 10mm top mat and 3mm drawer liners prevent damage and protect tools
• Fully opening drawers for greater access
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Strong ergonomic side handle, which can fit to either side of the unit, facilitates easy repositioning
• 125mm diameter castors with 2x quick lock brakes absorb shock and can support heavy loads
• Locking mechanism with cylinder locks for greater security
• 'KISS' (Kennedy Integrated Safety System) allows only one wide drawer to open at a time, preventing tipping
• Can be combined with a Top Chest for the ultimate storage solution
• Drawer Load: 45kg
• Static Load: 550kg
Typical Applications
• Industrial
• Garages
• Workshops
Note
• Size of cabinet doesn't include the castors
• The compatible tool chest is KEN5942240K