noscriptSenator Roller Cabinet, Classic Range, Blue, Steel, 7-Drawers, 780 x 689 x 459mm, 20kg Capacity | Cromwell Tools
logo

Senator

Roller Cabinet, Classic Range, Blue, Steel, 7-Drawers, 780 x 689 x 459mm, 20kg Capacity

SKU:

SEN5945580K

R14699.67

Ex VAT

R16904.62

Inc VAT

IN STOCK (50+)

    Product Details

    The 7 Drawer Roller Cabinet is an essential storage solution designed for durability and accessibility, crafted from 1mm steel panels with robust 0.8mm drawers. This cabinet is finished in a striking blue/grey powder coat and features aluminium drawer pulls. It offers fully opening drawers for easy access, equipped with quick-release, smooth-running 350mm ball bearing slides. The cabinet includes a rubber top mat and foam drawer liners for added protection. With fully locking capabilities, heavy-duty 100 x 25mm castors - two of which have brakes - and a strong 450mm wide handle, it ensures secure and mobile storage. Drawer loads must be evenly distributed, and the cabinet is designed to be pushed rather than pulled.


    Overall dimensions: 689 (760 with handle) x 459 x 780mm (915 with castors)
    4 drawers are 590 x 409 x 49mm,
    2 drawers are 590 x 409 x 101.5mm
    1 drawer is 590 x 409 x 206.5mm


    Features and Benefits
    • Made from resilient 1mm steel panels and 0.8mm drawers for long-lasting use
    • Showcases a blue/grey powder-coated finish with aluminium pulls for a stylish appearance
    • Drawers open fully, allowing for straightforward access to contents
    • Designed with quick-release, smooth 350mm ball bearing slides for easy operation.
    • Rubber top mat and foam liners keep items protected and organised
    • Features a locking mechanism to safeguard tools and supplies
    • Supported by robust 100 x 25mm castors, with two having brakes for added security
    • Strong 450mm handle ensures easy movement
    • Load distribution should be even, and the cabinet is intended for pushing only


    Notes
    • The compatible tool chest is SEN5945240K


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Senator

    Colour

    Blue

    Drawer Load Capacity

    15 - 20kg

    EAN

    5036140062290

    ECLASS Code

    21100490

    Magnetic Adhesion

    No

    Material

    Steel

    Maximum Weight Capacity

    20kg

    MFR Part No.

    BTO-270071M

    Mobility

    Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong 450mm Wide Steel Handle

    Number of Drawers

    7

    Overall Height

    780mm

    Overall Length

    689mm

    Overall Width

    459mm

    Product Range

    Classic Range

    Product Type

    Roller Cabinet

    Roll Weight

    15kg

    Security

    Fully Lockable

    UNSPSC Code

    24112401

    Weight

    48.9kg