R2328.33
Ex VAT
R2677.58
Inc VAT
Product Details
Product Specification
Duo Crimp
Combined stripping and crimping tool. Stripping tool adjusts automatically to the diameter of the wire.
Wire diameter range: 0.5 - 6.0mm2. Two crimping ranges are available 0.5 - 1.5mm2
and 2.5 - 6.0mm2.
Complete with side wire cutter. Overall length: 155mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 0.5 to 6mm² |
EAN | 5036140027589 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Plastic |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 155mm |
UNSPSC Code | 27111510 |
VDE | No |