noscriptSitesafe Flat Cold Chisel, Chrome Vanadium Steel, 12mm x 200mm | Cromwell Tools
logo

Sitesafe

Flat Cold Chisel, Chrome Vanadium Steel, 12mm x 200mm

SKU:

SSF5051060K

R67.22

Ex VAT

R77.30

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. These flat cold chisels are suited for use on brickwork, masonry and cold metals. Available in a variety of sizes to suit your needs.


    Features and Benefits
    • Octagonal shank offers superior grip
    • Can be used on brickwork, masonry and cold metals for versatility of use
    • Manufactured from chrome vanadium steel for resilience
    • Available in a range of sizes to suit your requirements
    • Ground cutting edge ensures accurate and precise working


    Typical Applications
    • Carpentry
    • DIY
    • Construction


    Standards
    • BS 3066


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Blade Width

    12mm

    Brand

    Sitesafe

    EAN

    5036140189072

    ECLASS Code

    21040605

    End Type

    Flat

    Handle Material

    Steel

    MFR Part No.

    5051060K

    Number of Pieces

    1

    Overall Length

    200mm

    Product Type

    Cold Chisel

    Shank Shape

    Octagonal

    UNSPSC Code

    27111901