R244.44
Ex VAT
R281.11
Inc VAT
7 Variations Available
Product Details
Product Specification
Craftsman
Hammer-blow resistant handles. For craftsmen and joiners. Designed to give a life-time of high performance. Chrome vanadium alloy blades, hardened, tempered, ground and polished. 'CAB' (Cellulose Acetate Butyrate handles).
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Alloy |
Blade Width | 6mm |
Brand | Kennedy |
EAN | 5036140144149 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Steel |
Number of Pieces | 1 |
Overall Length | 195mm |
Product Type | Wood Chisel |
Special Features | Impact-Resistant |
UNSPSC Code | 27111901 |