R955.78
Ex VAT
R1099.15
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from forged carbon heat-treated steel with ground points, these heavy-duty pry bars are ideal for use by tradespeople in any industrial environment. Complete with an angled head for bolstered leverage, each bar has one pointed end and one chisel for multi-purpose use.
Features and Benefits
• Angled blade provides greater leverage than straight bars
• Forged carbon steel construction that has been heat-treated for durability
• Ground point holds its edge even with extended use
• Set contains two sizes to allow you to use the product that best suits your application
Typical Applications
• Industrial
• Automotive
• Logistics
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140035713 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 2 |
Overall Length | 400 600mm |
Overall Width | 25mm 31mm |
Type | Wrecking/Pry Bar Set |
UNSPSC Code | 27111901 |