R1106.11
Ex VAT
R1272.03
Inc VAT
Product Details
Product Specification
This versatile caddy is manufactured from heavy gauge steel for use in more punishing environments. Boasting a red epoxy powder coating that will not rust, dent or chip, two locking clasps and an easy grip handle, the tool tidy is a great all round resilient product. Finished with high surround sides.
Features and Benefits
• Manufactured from steel for overall product resilience
• Robust design with high surround sides bolsters product longevity
• Finished in a red epoxy powder coating of resistance to rust and corrosion
• Easy grip handle allows for ease of manouevrability
• Boasts two metal locking clasps to keep your tools and components secure when in transit
Typical Applications
• DIY
• Plumbing
• Electrical
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140004610 |
ECLASS Code | 21100101 |
Height | 115mm |
Length | 400mm |
Lock Type | Clasp |
MFR Part No. | PTT/1 |
Number of Compartments | 0 |
Product Material | Steel |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 2.34kg |
Width | 270mm |