R891.00
Ex VAT
R1024.65
Inc VAT
2 Variations Available
Product Details
Product Specification
With a heavy gauge steel, all-welded construction, these toolboxes are suited for environments that are used to everyday punishment. Coated with a durable and corrosion-resistant two-part epoxy powder paint, the products possess quick-release lid clasps, padlock hasps and textured carry handles. Each toolbox has a removable tote tray for smaller tools and components and a piano hinge opening for rigidity.
Features and Benefits
• Manufactured from heavy gauge steel making for a highly robust product
• Available in two sizes to suit your needs
• Epoxy powder paint finish protects against corrosion and general wear and tear
• Fixed carry handle ensures you can easily transport the toolbox
• Full-length piano hinge lid provides strength and rigidity
• Product is locked via metal clasps and padlock eye (padlock sold separately)
Typical Applications
• DIY Enthusiasts
• Construction Workers
• Plumbers
• Electricians
• Engineers
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red |
EAN | 5036140004450 |
ECLASS Code | 21100101 |
Height | 180mm |
Length | 483mm |
MFR Part No. | TB139 |
Number of Compartments | 2 |
Product Material | Heavy Gauge Steel |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.65kg |
Width | 180mm |