logo

Kennedy

Hammer Wedge, Steel, 33mm x 46mm x 12.5mm

SKU:

KEN5304550K

R67.22

Ex VAT

R77.30

Inc VAT

OUT OF STOCK

    Product Details

    These replacement hammer wedges are built to fix to the correct hammer handle. They are manufactured from high grade steel. Available in different sizes.


    Features and Benefits
    • Various sizes of hammer wedge
    • Available in different sizes
    • Manufactured from high grade steel


    Typical Applications
    • To be fixed to hammers


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113664

    For Head Weight

    Above 28lb

    UNSPSC Code

    27111610

    Wedge Length

    33mm

    Wedge Material

    Steel

    Wedge Shape

    Flat

    Wedge Size

    Size 5

    Wedge Thickness

    12.5mm

    Wedge Width

    46mm