R503.56
Ex VAT
R579.09
Inc VAT
Product Details
Product Specification
This tool roll is manufactured from a puncture-resistant and rot-proof PVC outer encasing a heavy duty nylon weave. The product is 100% waterproof and easy to clean and possesses 12 flat, and two pleated pockets, one large end pouch divided into two with a press stud containing flap. Tools are secured with flap cover and the product is finished with a leather tie and metal buckle. Tools are not included.
Features and Benefits
• Puncture, rot and weatherproof PVC outer ensures durability
• Heavy duty nylon weave inner is resilient
• 12 flat and 2 pleated pockets as well as one end pouch that is divided into two ensures there is ample storage for your most used tools
• Waterproof design makes the product easy to wipe clean
• Finished with a leather tie, flap cover and metal buckle to secure your tools
• Tools not included
Typical Applications
• Construction Workers
• Electrician's
Attribute | Value |
---|---|
Additional Features | 100% Waterproof Leather tie and metal buckle Puncture resistant Rot-proof |
Application | Tools |
Brand | Kennedy |
Colour | Red/Black |
EAN | 5036140143326 |
ECLASS Code | 40019107 |
Length | 700mm |
Material | PVC |
MFR Part No. | DL1 |
Number of Pockets | 14 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 340g |
Width | 315mm |