R201.67
Ex VAT
R231.92
Inc VAT
Product Details
Product Specification
This multi-tool roll is constructed from a waterproof, puncture-resistant and rot-proof PVC outer with a heavy duty nylon weave inner that provides a high strength, abrasion resistant inner lining. With 8 flat tool pockets and webbed ties, the tools are secured with a flap cover. Tools not included.
Features and Benefits
• Possesses 8 flat tool pockets to store your most used tools whilst ut on a job
• PVC outer and heavy duty nylon weave inner for maximum durability
• Flap cover secures the tools in place
• Water, rot and puncture proof for maximum durability
Typical Applications
• Electrician's
• Construction
• Industrial
Notes
• Tools not included
Attribute | Value |
---|---|
Additional Features | Inner lining abrasion resistant Puncture resistant Rot-proof Waterproof |
Application | Tools |
Brand | Kennedy |
Colour | Black |
EAN | 5036140143272 |
ECLASS Code | 40019107 |
Length | 390mm |
Material | PVC |
MFR Part No. | TR-8 |
Number of Pockets | 8 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 190g |
Width | 330mm |