R3986.89
Ex VAT
R4584.92
Inc VAT
3 Variations Available
Product Details
Product Specification
These cable cutters have heat-treated cutting edges and are designed to cut copper and aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force. The product is available in three sizes.
Features and Benefits
• Soft grip handles are designed to bolster user comfort and control
• Heat treated cutting edges ensure accurate and precise cutting even with extended use
• Available in three sizes to suit your needs
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045613 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Miniature | No |
Non Sparking | No |
Overall Length | 550mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |