R1069.44
Ex VAT
R1229.86
Inc VAT
Product Details
Product Specification
This double-edge cable cutter from Kennedy® delivers a comfortable grip and a squeeze-free cutting action for convenient working.
Features and Benefits
• Double cutting edge provides squeeze-free cutting action
• Insulated handles protect against up to 1000 volts of electricity
• Comfortable handle grip for strain-free use
Typical Applications
• Copper and aluminium cables
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500105 |
ECLASS Code | 21040301 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Circuit Protection | 1000V ac |
Maximum Cutting Capacity | 10mm |
Miniature | No |
Non Sparking | No |
Overall Length | 165mm |
Standards Met | IEC 60900 |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 190g |