noscriptPad Saw | Cromwell Tools
logo

Kennedy

Pad Saw

2 Variations

These pad saw blades are ideal for use in confined spaces. The uncoated steel design makes for a simple and reliable blade that uses a ripping cutting style to cut evenly.

Features and Benefits
• Blade material: Steel
• Uncoated
• Blade length: 230mm
• Number of teeth: 11
• Cutting style: Rip

Typical Applications
• These blades are ideal for cutting metal or wood in confined, awkward spaces

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2