noscriptKennedy 1.5in./36mm Corner Clamp, Aluminium Jaw, T-Bar Handle | Cromwell Tools
logo

Kennedy

1.5in./36mm Corner Clamp, Aluminium Jaw, T-Bar Handle

SKU:

KEN5976000K

R938.67

Ex VAT

R1079.47

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for use with wood, angle and tubing, this corner clamp possesses swiveling clam jaws to accept various widths. Manufactured from die cast aluminium, the product can be bench mounted.


    Features and Benefits
    • Ideal for use with wood, angle and tubing for versatility of use
    • Clamping jaws swivel to accept varying widths for scope of use
    • Manufactured from die cast aluminum for durability
    • Can be mounted on a bench


    Typical Applications
    • Construction
    • Workshops
    • Carpentry
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140144453

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Aluminium

    Opening Capacity

    36mm

    Type

    Corner Clamp

    UNSPSC Code

    27112100