R1206.33
Ex VAT
R1387.28
Inc VAT
7 Variations Available
Product Details
Product Specification
These extra heavy duty G-camps are manufactured from drop forged and ribbed steel to ensure each product is highly resilient even with regular use. The anti-twist frame makes the product suited to fabrication and welding applications and effectively keeps the workpiece in pace when clamped. Available in a range of sizes to suit your exact needs.
Features and Benefits
• Manufactured from drop forged steel in a ribbed design for ultimate durability
• Anti-twist frame effectively holds the workpiece in place and is highly robust
• Suited to fabrication and welding applications in most industries for versatility of use
• Available in a range of sizes to suit your needs
Typical Applications
• Workshops
• Carpentry
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115538 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
Opening Capacity | 150mm |
Throat Depth | 72mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |