noscriptKennedy 48in./1220mm Sash Clamp, T-Bar Handle | Cromwell Tools
logo

Kennedy

48in./1220mm Sash Clamp, T-Bar Handle

SKU:

KEN5393860K

R2530.00

Ex VAT

R2909.50

Inc VAT

IN STOCK (40)

    Product Details

    Comprised of SG ductile cast iron heads and slides, with bars manufactured from bright drawn steel, these sash clamps are ideal for heavy duty industrial use. Available in a range of sizes, the main screw and handles on each clamp are made from high grade steel.


    Features and Benefits
    • T-bar style handle for efficient use
    • Manufactured from high grade steel for overall product longevity and making the product suited for heavy duty applications
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Carpentry
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Bar Material

    Steel

    Brand

    Kennedy

    EAN

    5036140115736

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Opening Capacity

    1220mm

    Throat Depth

    60mm

    Type

    Sash Clamp

    UNSPSC Code

    27112100