logo

Kennedy

2in./50mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle

SKU:

KEN5392220K

R336.11

Ex VAT

R386.53

Inc VAT

IN STOCK (50+)

    Product Details

    These extra heavy duty G-camps are manufactured from drop forged and ribbed steel to ensure each product is highly resilient even with regular use. The anti-twist frame makes the product suited to fabrication and welding applications and effectively keeps the workpiece in pace when clamped. Available in a range of sizes to suit your exact needs.


    Features and Benefits
    • Manufactured from drop forged steel in a ribbed design for ultimate durability
    • Anti-twist frame effectively holds the workpiece in place and is highly robust
    • Suited to fabrication and welding applications in most industries for versatility of use
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Workshops
    • Carpentry
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140115507

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    Opening Capacity

    50mm

    Throat Depth

    32mm

    Type

    G-Clamp

    UNSPSC Code

    27112100