R336.11
Ex VAT
R386.53
Inc VAT
Product Details
Product Specification
Deep throated, suitable for clamping sheet metal, body panels and sills, with split jaws to allow maximum visibility and access to the working area when welding.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160958 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 205mm |
Overall Length | 205mm |
Throat Depth | 60mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |