R352.00
Ex VAT
R404.80
Inc VAT
Product Details
Product Specification
This wide jaw clamp is designed for use when clamping sheet metal with a diameter of between 6 and 50mm. Manufactured from durable steel wth a nickel plating , the product is designed to distribute the clamping force evenly to prevent damage to the workpiece that is being handled.
Features and Benefits
• Has an adjustable jaw capacity of between 6 and 50mm to suit your application
• Ergonomic handle bolsters user comfort when using the product
• Manufactured from highly resilient steel for overall tool longevity
• Simple yet effective way of distributing clamping force to prevent damage to the workpiece
Typical Applications
• Engineering
• Automotive
• Workshops
Attribute | Value |
---|---|
Brand | Senator |
Cutting Capacity | 80mm |
EAN | 5036140160927 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Handle Material | Alloy Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 50mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 80mm |
Jaw Style | Sheet Metal Clamp |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 225mm |
Special Features | Clamping Workpieces |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Warranty | 1 Year |
Weight | 780g |