logo

Senator

Slip Joint Pliers, Serrated, Chrome Vanadium Steel, 200mm

SKU:

SEN5584640K

R151.56

Ex VAT

R174.29

Inc VAT

IN STOCK (50+)

    Product Details

    Chrome vanadium with a chrome finish and textured grip dipped handles. With serrated parallel jaws for gripping flat workpieces and curved jaw for gripping nuts, pipes etc.
    Dual position joint allows use across a wide range of diameters.


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140023802

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Satin

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Opening

    30mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    200mm

    Type

    Slip Joint Pliers

    UNSPSC Code

    27112100

    VDE

    No