R101.44
Ex VAT
R116.66
Inc VAT
3 Variations Available
Product Details
Product Specification
Chrome vanadium with a chrome finish and textured grip dipped handles. With serrated parallel jaws for gripping flat workpieces and curved jaw for gripping nuts, pipes etc.
Dual position joint allows use across a wide range of diameters.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140023796 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 30mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |