logo

Kennedy

Ball Pein Hammer, 1/4lb, Hickory Shaft, Polished Face

SKU:

KEN5258050K

R234.67

Ex VAT

R269.87

Inc VAT

IN STOCK (50+)

    Product Details

    This ball pein hammer possesses a fine grain, forged steel head, hardened and tempered with polished faces and designed for giving impactful and accurate blows. Suited primarily for light applications, the product is finished with a hickory handle for user comfort.


    Features and Benefits
    • Hickory handle is durable and reduces the vibrations travelling to your hand and wrist
    • Drop forged steel head delivers impactful blows and is highly resilient
    • Polished face repels dirt and helps to land solid blows


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113251

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    113g

    Number of Pieces

    1

    Overall Length

    325mm

    Shaft Material

    Hickory

    Special Features

    Polished Face

    Type

    Ball Pein Hammer

    UNSPSC Code

    27111602