R259.60
Ex VAT
R298.54
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Tested to the requirements of BS 876: 1995 (head stamped BS 876), these ball pein hammers have been crack tested and heat treated to ensure maximum durability and resilience even with extensive use. Available in a range of sizes and specifications, the products are suited for industrial use .
Features and Benefits
• Crack tested and heat treated for optimum safety and guaranteed product longevity
• Available in a range of different sizes to suit your needs
• Hickory shafts are durable and absorb vibrations to reduce risk of user injury
• Head manufactured from drop forged steel making for a robust product
• Polished face repels dirt and grime and delivers clean blows
Typical Applications
• DIY
• Construction
Standards
• BS 876: 1995
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140254633 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 226g |
Number of Pieces | 1 |
Overall Length | 300mm |
Shaft Material | Hickory |
Special Features | Polished Face |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |