R536.56
Ex VAT
R617.04
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Possessing a flat face with a chamfered edge, this range of club (or lump) hammers are fully forged and heat treated, suited for use with cold chisels, brick bolsters, star drills and masonry nails. Finished with a hickory shaft handle, the product can be purchased in varying sizes and specifications to suit your needs.
Features and Benefits
• Hickory shaft is durable and ergonomically crafted for user comfort and control when using
• Drop forged steel head is resilient and hard wearing for regular use
• Available in a range of sizes to suit our specific requirements
• Waxed shaft provides some additional protection against wear and tear
Typical Applications
• Construction
• DIY
Standards
• BS 876 : 1981
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140254725 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 1815g |
Number of Pieces | 1 |
Overall Length | 265mm |
Shaft Material | Wood |
Special Features | Waxed Shaft |
Type | Lump Hammer |
UNSPSC Code | 27111602 |