R486.44
Ex VAT
R559.41
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Club (or lump) hammers are fully forged and heat treated with a flat face and chamfered edge for use with cold chisels, brick bolsters, star drills and masonry nails. Finished with a hickory shaft and available in three sizes to suit your requirements.
Features and Benefits
• Hickory shaft is durable and resilient against impact
• Fine grain, forged steel head delivers an impressive blow
• Polished faces work to reduce damage to the work-piece
Typical Applications
• Carpentry
• Woodworking
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112926 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 1360g |
Number of Pieces | 1 |
Overall Length | 265mm |
Shaft Material | Wood |
Special Features | Waxed Shaft |
Type | Lump Hammer |
UNSPSC Code | 27111602 |