R1641.44
Ex VAT
R1887.66
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These double faced sledge hammers are fully forged and heat-treated for optimum tool life. Ideal for use on spikes, stakes, cold chisels and hardened nails, each product possesses a hickory shaft and is available in a range of sizes.
Features and Benefits
• Hickory shaft is durable and ergonomically designed for user comfort
• Forged head delivers effective and firm blows
• Heat treated head protects against wear and tear for longevity
• Available in an array of sizes to suit your needs
• Double faced for twice the usage and product life
Typical Applications
• DIY
• Construction
Standards
• BS 876: 1981
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140254770 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 6350g |
Number of Pieces | 1 |
Overall Length | 900mm |
Shaft Material | Wood |
Special Features | Waxed Shaft |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |