logo

Kennedy

Lump Hammer, 2lb, Fibreglass Shaft, Anti-vibration

SKU:

KEN5255720K

R469.33

Ex VAT

R539.73

Inc VAT

IN STOCK (50+)

    Product Details

    Club (or lump) hammers are fully forged and heat treated with a flat face and chamfered edge for use with cold chisels, brick bolsters, star drills and masonry nails. Fitted with a fibreglass shaft and textured slip resistant rubber grip. Shaft and grip combine to dampen the impact transmitted through to the user's hand and wrist which in turn reduces operator fatigue and the risk of repetitive strain injury (RSI).


    Features and Benefits
    • Fibreglass shaft dampens impact through the user's hand and wrist to minimise the risk of RSI (Repetitive Strain Injury)
    • Textured slip-resistant grip improves user control and comfort
    • Head is manufactured from fully forged steel for durability and good impact
    • Possesses an anti-vibration design


    Typical Applications
    • For use with cold chisels, brick bolsters, star drills and masonry nails


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140008496

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    907g

    Number of Pieces

    1

    Overall Length

    270mm

    Shaft Material

    Fibreglass

    Special Features

    Anti-vibration

    Type

    Lump Hammer

    UNSPSC Code

    27111602