R4210.56
Ex VAT
R4842.14
Inc VAT
Product Details
Product Specification
The insulated plastic hammer from Kennedy® features replaceable insets and protects against up to 1000 volts of electricity.
Features and Benefits
• Multiple layers of insulation protects users against up to 1000 volts of electricity
• Insets are replaceable for a long service life
• Safe, recoil-free design
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500129 |
ECLASS Code | 21040901 |
Face Material | Plastic |
Head Diameter | 35mm |
Head Material | Plastic |
Number of Pieces | 1 |
Overall Length | 320mm |
Type | Hammer |
UNSPSC Code | 27111602 |