R636.78
Ex VAT
R732.30
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Throex plastic hammers possess a wooden handle, a chrome plated head with two screw on medium hardness plastic striking faces. Available in two sizes, the striking faces can be replaced when worn and the handle can also be replaced if necessary.
Features and Benefits
• All faces are designed to wear and can easily be replaced
• Faces are one piece moulded with no metal pegs to damage the workpiece when worn down
• Wood shaft improves user comfort and grip
• Available in two sizes to suit your requirements
Typical Applications
• Assembly
• Construction
• Workshops
Notes
• Replacement Orange Plastic Face ref 73-406PF
• Replacement handle ref 99-01RMA
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936040802 |
ECLASS Code | 21040901 |
Face Hardness | Medium Hard |
Face Material | Plastic |
Head Diameter | 25mm |
Head Material | Chrome-Plated |
Head Weight | 250g |
MFR Part No. | 07-408 |
Number of Pieces | 1 |
Overall Length | 250mm |
Shaft Material | Wood |
Special Features | Replaceable Head |
Type | Faced Hammer |
UNSPSC Code | 27111602 |