R1493.56
Ex VAT
R1717.59
Inc VAT
Product Details
Product Specification
Manufactured from high-quality tempered steel, this adjustable wrench from Kennedy® has a 15° jaw angle and multi-layer handle insulation to isolate against up to 1000 volts of electricity.
Features and Benefits
• Sizing information printed on the tool handle for easy identification
• Multi-layer dipped insulation on the handle isolates against up to 1000 volts of electricity
• Made from high-quality material for a durable tool
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498846 |
ECLASS Code | 21040190 |
Jaw Material | Steel |
Maximum Jaw Capacity | 22mm |
Number of Pieces | 1 |
Overall Length | 150mm |
Standards Met | IEC 60900 |
Type | Adjustable Wrench |
UNSPSC Code | 27111700 |