R78.22
Ex VAT
R89.95
Inc VAT
23 Variations Available
Product Details
Product Specification
These single-hexagon sockets possess six points which offer a more positive location, particularly on worn or rounded nuts and require a one-sixth turn to engage the next point of the socket. Available in a variety of metric sizes and manufactured from chrome vanadium steel.
Features and Benefits
• Manufactured from a resilient chrome vanadium steel
• Available in a variety of metric sizes to suit your application
• Polished finish repels grime and dirt for an easy clean
• 6 point sockets require only one-sixth of a turn to engage the next point
Typical Applications
•
•
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/2in. |
EAN | 5036140135888 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |