R31.78
Ex VAT
R36.55
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
The Ken-Grip® 1.4in square drive sockets offer a new standard of performance with the ability to grip up to 95% of a rounded fastener. It has a unique patented design that grips even worn and rusted fasteners without damaging them and can be used on a wide range of fasteners, including non-metric hexagons and E-Torx Drive sizes. Double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish.
Features and Benefits
• Grips fasteners which are up to 95% rounded off for versatility of use
• Will not damage even worn or rusted fasteners for safe use every time
• Also fits a wide range of non-metric Hexagons and E-Torx® Drive Sizes allowing you to use the product in a wider scope
• Fully chrome plated finish for easy clean
• Unique 'Double-Knurl' design for high grip even when fingers are oily or greasy
• Aluminium-free finish for non-sparking action
• Available in a variety of metric sizes to suit your needs
Typical Applications
• DIY
• Engineering
• Plumbing
• Construction
Standards
• Conform to DIN3124
Attribute | Value |
---|---|
Brand | Kengrip |
Drive Size | 1/4in. |
EAN | 5036140299863 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | KenGrip Socket |
UNSPSC Code | 27111704 |