R37.40
Ex VAT
R43.01
Inc VAT
6 Variations Available
Product Details
Product Specification
AF
Manufactured from high quality steel tube. Chrome plated for corrosion resistance, each supplied with tommy bar.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127524 |
Finish/Coating | Chrome-Plated |
Insulated | No |
Material | Steel |
Overall Length | 100mm |
Size | 5/16in. x 3/8in. |
Size System | Imperial |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |