logo

Kennedy-Pro

1/4in. Drive, Bi-Hexagon Socket, 4.5mm, Metric, 12 Point

SKU:

KEN5824671K

R47.67

Ex VAT

R54.82

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these bi-hexagon deep sockets are designed to be hard wearing. Boasting a double knurl design, a 12 point bi-hexagon side drive design and chrome vanadium construction, the product is suited for professional use. Finished with a chrome plated mirror finish and aluminium-free construction to ensure non-sparking.


    Features and Benefits
    • 12 point side drive allows for more torque to be delivered than regular sockets
    • Chamfered leading edge ensures easy fastener location to keep you working efficiently
    • Double knurl feature provides bolstered grip to allow you to easily change tools when working, even with greasy or oily hands
    • Aluminium free construction ensures non-sparking for use in garages
    • Manufactured from chrome vanadium steel with a chrome plating for durability
    • Available in a range of sizes to suit your specific requirements


    Typical Applications
    • DIY
    • Automotive
    • Construction
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    EAN

    5036140132870

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704