noscriptYamoto 3/8in. Drive, Hexagon Bit Socket, 3mm, Metric, 6 Point | Cromwell Tools
logo

Yamoto

3/8in. Drive, Hexagon Bit Socket, 3mm, Metric, 6 Point

SKU:

YMT5826000K

R101.44

Ex VAT

R116.66

Inc VAT

IN STOCK (49)

    Product Details

    Often used in the automotive and aerospace industries, these 3/8in. square drive screwdriver bit sockets are available ina range of metric sizes. The weight to strength ratio ensures the reliability and accessibility that is important in industrial environments. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining grooves.


    Features and Benefits
    • Available in a variety of metric sizes to suit your requirements
    • Manufactured from chrome vanadium steel for maximum durability
    • Chrome plated mirror finish allows for an easy tool clean as well as further bolstering the product's resistance to corrosion
    • Ball retaining grooves ensure a positive lock with accessories


    Typical Applications
    • DIY
    • Aerospace
    • Construction
    • Automotive


    Standards
    • Conform to DIN standards


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    3/8in.

    EAN

    5036140213616

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704