logo

Kennedy-Pro

1/2in. Drive, Hexagon Socket, 32mm, Metric, 6 Point

SKU:

KEN5827370K

R234.67

Ex VAT

R269.87

Inc VAT

IN STOCK (50+)

    Product Details

    These single-hexagon sockets possess six points which offer a more positive location, particularly on worn or rounded nuts and require a one-sixth turn to engage the next point of the socket. Available in a variety of metric sizes and manufactured from chrome vanadium steel.


    Features and Benefits
    • Manufactured from a resilient chrome vanadium steel
    • Available in a variety of metric sizes to suit your application
    • Polished finish repels grime and dirt for an easy clean
    • 6 point sockets require only one-sixth of a turn to engage the next point


    Typical Applications


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140136090

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704