logo

Kennedy-Pro

6 Point, Pass Through Socket, 11mm, Metric

SKU:

KEN5823741K

R78.22

Ex VAT

R89.95

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy Professional Replacement Go-Thru™ Sockets are designed to complement the Quattro 4-in-1 - Q23M Ratchet Combination Spanner Set. This comprehensive set covers 10 to 19mm applications and includes open-ended wrenches, ratchet ring wrenches, Go-Thru™ single hex ratchet wrenches, and 1/4", 3/8", and 1/2" square drive ratchets. Crafted from durable chrome vanadium, each piece features a mirror finish for added durability and corrosion resistance. The set is neatly organized in a heavy-duty fitted metal storage case with a locking lid and carry handle, ensuring convenient and secure transportation.


    Features and Benefits
    • Replacement parts are designed to keep your tool working to an optimum level
    • A cost-effective way of expanding your pre-existing ratchet combination spanner
    • Available in various sizes to suit your specific requirements
    • Chrome vanadium steel construction makes for a highly durable and resilient product
    • Polished chrome finish makes for an easier clean of your component and further protects against wear and tear


    Typical Applications
    • Construction
    • Engineering
    • Automotive


    Notes
    • To suit ratchet combination spanner set (Quattro 4-in-1 - Q23M). Please use SKU: KEN5950130K to view combination spanner set.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    N/Ain.

    EAN

    5036140131385

    ECLASS Code

    21040218

    Insulated

    No

    Size System

    Metric

    Sizes

    11mm

    Socket Type

    Pass Through Socket

    UNSPSC Code

    27111704